CHILL-ITS EVAPORATIVE COOLING TOWEL, GREY
Delivery
For relief in extreme heat. When wet, this towel remains lightweight and comfortable for bulk-free wear around the neck or head.
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
10 pieces in stock at Vaughan, ON as of 1:11 PM. Directions. Call: (289) 474-5447
6 pieces in stock at Mississauga, ON as of 1:11 PM. Directions. Call: (289) 562-1077
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
| Attribute | Value |
|---|---|
| Quantity | 1 |
| EAN | 4058941217991 |
Features
| Instant cooling relief |
| Hyper-evaporative PVA easily activates with water |
| Up to four hours of cooling |
| Comfortable |
| Towel remains soft and bulk-free when wet |
| Wear around the neck or head |
| 13 in x 29.5 in (33 cm x 75 cm) |
| Air dry until towel is stiff, rewet to reactivate and soften |
| Machine washable |
Customers Also Viewed
Review(s)
Product not yet rated.